Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amado 3-Light Semi Flush Mount Matte Black Clear Glass

  • Mfr # 60/7823

  • Zoro # G909578942


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Clear
Width
14 in
Voltage
120V
Material
Steel, Glass
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7823
Zoro #
G909578942
UPC #
45923678233
Country of Origin
China

Dimensions

Width
14 in

Details

Finish
Matte Black
Glass Finish
Clear
Voltage
120V
Material
Steel, Glass
Standards
cETLus Listed
Watts
60W
Light Direction
Up
Dimmable
Lamp Dependent
Lamp Base
Candelabra
Location Rating
Dry
Lamp Count
3
Lamp Shape
Type B
Style
Transitional

Description

Elegant, transitional allure completes the Amado 60-7823 medium semi-flush mount with it's unassuming style. The velvety matte black adds drama and sophistication, and the clear glass bowl delicately showcases the-light and is encompassed in graceful lines to exude classic charm. Create a serene sanctuary in your bedroom or a captivating centerpiece in your dining room, experience illumination that redefines transitional design for today's home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.