Zoro Homepage

Atmosphere 10W LED Large Wall Lantern - Matte Black / Clear Seeded

  • Mfr # 62/1618

  • Zoro # G003531638


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
10
Height
16.5
Watts
10
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1618
Zoro #
G003531638
UPC #
45923667107
Country of Origin
China

Dimensions

Width
10
Height
16.5
Depth
11.5

Details

Voltage
120
Watts
10
Finish
Matte Black
Lamp Type
Integrated LED
Standards
cETLus
Material
Aluminum
Lamp Included
Yes
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes-Dimmable
Lighting Technology
LED
Lamp Watts
10
For Use With
Outdoor Lighting
Weight
4.73

Description

The Atmosphere 62-1618 LED large outdoor wall lantern makes a giant impact with its minimal design. The integrated LED module is housed within a sphere of matte black-finished metal and opal glass and is suitable for all exterior applications. The single-arm extends and curves downward, continuing the simple design surrounding this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.