Zoro Homepage

Atmosphere 6W LED Medium Wall Lantern - Matte Black / Clear Seeded

  • Mfr # 62/1616

  • Zoro # G103531637


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
8
Height
13.5
Watts
6
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1616
Zoro #
G103531637
UPC #
45923667053
Country of Origin
China

Dimensions

Width
8
Height
13.5
Depth
9.5

Details

Voltage
120
Watts
6
Finish
Matte Black
Material
Aluminum
Lamp Type - Fixtures
Integrated LED
Lamp Included
Yes
Dimmable
Yes-Dimmable
Lamp Watts
6
Standards
cETLus
Lighting Technology
LED
Lamp Type
Integrated LED
Weight
3.17
For Use With
Outdoor Lighting

Description

The Atmosphere 62-1616 LED medium outdoor wall lantern makes a giant impact with its minimal design. The integrated LED module is housed within a sphere of matte black-finished metal and opal glass and is suitable for all exterior applications. The single-arm extends and curves downward, continuing the simple design surrounding this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.