Auden, 18 Inch LED Vanity, 3 CCT Selectable, Vintage Brass Finish, Acrylic Lens

  • Mfr # 62/2352

  • Zoro # G316513789


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Color
Brass
CRI
90
Watts
15W
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2352
Zoro #
G316513789
UPC #
45923406867
Country of Origin
China

Dimensions

Height
5.5 in
Width
17.75 in
Length
6 in

Details

Dimmable
Yes-Dimmable
Color
Brass
CRI
90
Watts
15W
Color Temperature
3000K/4000K/5000K
Standards
cETLus;FCC;Damp;RoHS
Damp/Wet Rating
Damp
Style
Transitional
Shade Material
Aluminum / Steel
Lumens
1200L
Voltage
120V
Housing Finish
Vintage Brass
Glass Finish
White
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes
For Use With
Lighting

Description

Elevate your space with the Auden 62-2352 LED vanity light, where refined design and modern convenience come together. This LED vanity blends sleek minimalism with thoughtful functionality, with a picture light-style design in a rotating fixture body, providing excellent light maneuverability. Finished in vintage brass, it's a versatile addition that suits any dcor. With CCT Selectable technology, Auden lets you adjust from warm to cool white light at the touch of a button, giving you full control of your environment. Its dimmable feature and rotating fixture body provide effortless light maneuverability, while the flat opaque acrylic lens softens and diffuses the light, creating a calm and sophisticated glow. Crafted for those who appreciate both style and practicality, bring a touch of innovative elegance and ease to your home.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 1200 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 5.5" height, 17.75" width, 6" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Vintage Brass with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.