Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auden, 36 Inch LED Vanity, 3 CCT Selectable, Black Finish, Acrylic Lens

  • Mfr # 62/2360

  • Zoro # G916513684


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Color Temperature
3000K/4000K/5000K
Watts
35W
Housing Finish
Black
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2360
Zoro #
G916513684
UPC #
45923406904
Country of Origin
China

Dimensions

Length
6 in
Height
5.5 in
Width
35.5 in

Details

Color Temperature
3000K/4000K/5000K
Watts
35W
Housing Finish
Black
Style
Transitional
Color
Black
Lumens
2800L
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Damp;RoHS
CRI
90
Damp/Wet Rating
Damp
Shade Material
Aluminum / Steel
Voltage
120V
Lamp Base
Integrated
Glass Finish
White
Sloped Ceiling Compatible
Yes
For Use With
Lighting

Description

Elevate your space with the Auden 62-2360 LED vanity light, where refined design and modern convenience come together. This LED vanity blends sleek minimalism with thoughtful functionality, with a picture light-style design in a rotating fixture body, providing excellent light maneuverability. Finished in matte black, it's a versatile addition that suits any dcor. With CCT Selectable technology, Auden lets you adjust from warm to cool white light at the touch of a button, giving you full control of your environment. Its dimmable feature and rotating fixture body provide effortless light maneuverability, while the flat opaque acrylic lens softens and diffuses the light, creating a calm and sophisticated glow. Crafted for those who appreciate both style and practicality, bring a touch of innovative elegance and ease to your home.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 2800 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 5.5" height, 35.5" width, 6" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Black with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.