
Aura, 12 Inch LED Pendant, Brushed Brass, K9 Bubble Crystal, 3000K CCT
Mfr # 62/2182
Zoro # G613335916
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2182
Zoro #
G613335916
UPC #
45923622007
Country of Origin
China
Dimensions
Height
11.5 in
Diameter
12 in
Details
Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Brushed Brass
Standards
cETLus; FCC; Dry; RoHS
Glass Finish
K9 Bubble Crystal
Application
Lighting
CRI
90
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Watts
12W
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Yes
Material
Steel
Type
Integrated LED
Lumens
1020L
Location Rating
Dry
Average Life (Hours)
50000
Shade / Lens Finish
K9 Bubble Crystal in Clear Glass Shade
Description
A fusion of contemporary style and classic allure, the exquisite Aura 62-2182 LED medium pendant is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The rich brushed brass effortlessly compliments the clear glass shade, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.