Aura, 12 Inch LED Pendant, Brushed Nickel, K9 Bubble Crystal, 3000K CCT

  • Mfr # 62/2192

  • Zoro # G013335950


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
11.5 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2192
Zoro #
G013335950
UPC #
45923622465
Country of Origin
China

Dimensions

Height
11.5 in
Diameter
12 in

Details

Color
Nickel
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Brushed Nickel
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Application
Lighting
Glass Finish
K9 Bubble Crystal
Dimmable
Yes
CRI
90
Standards
cETLus; FCC; Dry; RoHS
Material
Steel
Watts
12W
Description/Special Features
Sloped Ceiling Compatible
Lumens
1020L
Location Rating
Dry
Type
Integrated LED
Shade / Lens Finish
K9 Bubble Crystal in Clear Glass Shade
Average Life (Hours)
50000

Description

A fusion of contemporary style and classic allure, the exquisite Aura 62-2192 LED medium pendant, is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The lustrous brushed nickel, effortlessly compliments the clear glass shade, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.