
Aura, 7 Inch LED Pendant, Brushed Brass, K9 Bubble Crystal, 3000K CCT
Mfr # 62/2181
Zoro # G813335938
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2181
Zoro #
G813335938
UPC #
045923621994
Country of Origin
China
Dimensions
Height
10 in
Diameter
7.25 in
Details
Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Brushed Brass
Dimmable
Yes
CRI
90
Material
Steel
Standards
cETLus; FCC; Dry; RoHS
Watts
12W
Application
Lighting
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
K9 Bubble Crystal
Shade / Lens Finish
K9 Bubble Crystal in Clear Glass Shade
Location Rating
Dry
Lumens
1020L
Type
Integrated LED
Average Life (Hours)
50000
Description
A fusion of contemporary style and classic allure, the exquisite Aura 62-2181 LED small pendant is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The rich brushed brass effortlessly compliments the clear glass shade, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.