Aura, 7 Inch LED Pendant, Matte Black, K9 Bubble Crystal, 3000K CCT

  • Mfr # 62/2171

  • Zoro # G213335958


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2171
Zoro #
G213335958
UPC #
045923621970
Country of Origin
China

Dimensions

Height
10 in
Diameter
7.25 in

Details

Color
Black
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Matte Black
Application
Lighting
CRI
90
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus; FCC; Dry; RoHS
Dimmable
Yes
Includes
(2) 6" Stems; (2) 12" Stems; (1) 12' Wire
Watts
12W
Glass Finish
K9 Bubble Crystal
Material
Steel
Location Rating
Dry
Lumens
1020L
Average Life (Hours)
50000
Shade / Lens Finish
K9 Bubble Crystal in Clear Glass Shade
Type
Integrated LED

Description

A fusion of contemporary style and classic allure, the exquisite Aura 62-2171 LED small pendant is elegantly crafted for today's style. A dance of light awaits with integrated LED shining through a K9 bubble crystal column, inviting you to enjoy its warmth and glow through the clear glass shade. Featuring the latest in LED technology, the fixture comes in 3000K soft white light. The sleek matte black finish effortlessly compliments the clear glass shade, and is versatile, working well with existing finishes, and decor. Picture your space transformed with beautiful simplicity, the latest technology, and design that is a celebration of here and now with Aura.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.