
Austen Outdoor Large Wall Lantern 1 Light Matte Black Finish
Mfr # 60/5998
Zoro # G406998151
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height (In.)
17.38
Mounting
Wall
Color
Black
Housing Material
Die-Cast Aluminum / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5998
Zoro #
G406998151
UPC #
45923604294
Country of Origin
China
Dimensions
Height (In.)
17.38
Width
7.75
Length (In.)
7.75
Details
Item
Wall
Finish
Matte Black
Mounting
Wall
Color
Black
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Voltage
120
Series
Austen
Indoor/Outdoor Usage
Outdoor
Description
The Austen Lighting Series features a classic design that brings a romantic charm to the outdoors in its transitional style An elongated metal structure is finished in a versatile matte black to coordinate with existing finishes The rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels Conveying a sense of classic style allows the 60599 large wall light to shine bright on the exterior of your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.