
Austen Outdoor Post Lantern 1 Light Matte Black
Mfr # 60/5995
Zoro # G306998169
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
7.75
Color
Black
Length (In.)
7.75
Housing Material
Die-Cast Aluminum / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5995
Zoro #
G306998169
UPC #
45923604263
Country of Origin
China
Dimensions
Width
7.75
Length (In.)
7.75
Height (In.)
20.13
Details
Item
Post
Finish
Matte Black
Color
Black
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting
Indoor/Outdoor Usage
Outdoor
Mounting
Post
Voltage
120
Series
Austen
Description
The Austen Lighting Series features a classic design that brings a romantic charm to the outdoors in its transitional style An elongated metal structure is finished in a versatile matte black to coordinate with existing finishes The rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels Conveying a sense of classic style allows the 605995 post light to shine bright on the exterior of your home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.