Zoro Homepage

Austen Outdoor Small Wall Lantern 1 Light Matte Black Finish

  • Mfr # 60/5997

  • Zoro # G706998172


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
6
Voltage
120
Indoor/Outdoor Usage
Outdoor
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/5997
Zoro #
G706998172
UPC #
45923604287
Country of Origin
China

Dimensions

Length (In.)
6
Width
6
Height (In.)
13.25

Details

Item
Wall
Finish
Matte Black
Voltage
120
Indoor/Outdoor Usage
Outdoor
Color
Black
Bulb Primary Application
Lighting
Housing Material
Die-Cast Aluminum / Glass
Mounting
Wall
Series
Austen

Description

The Austen Lighting Series features a classic design that brings a romantic charm to the outdoors in its transitional style An elongated metal structure is finished in a versatile matte black to coordinate with existing finishes The rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels Conveying a sense of classic style allows the 605997 small wall light to shine bright on the exterior of your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.