Ballerina 1 Light Wall Sconce Brushed Nickel Frosted Glass B
Mfr # 60-5382
Zoro # G3391783
product price:Â $62.45
/eaKey Features
Height
7"
Width
15.825"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5382
Zoro #
G3391783
UPC #
45923653827
Country of Origin
China
Dimensions
Height
7"
Width
15.825"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Collection
Ballerina
Fixture Series
Ballerina
Description
Wall Fixture,1L,Sconce,Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.