Ballerina 2-Light 18 in. Vanity - with Frosted White Glass Color

  • Mfr # 60-6082

  • Zoro # G3395548


product price:  $63.99
/ea

Key Features

Length
8.5 in
Housing Finish
Mahogany Bronze
Lamp Type
Incandescent
Mounting
Wall - Up or Down
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6082
Zoro #
G3395548
UPC #
045923660825
Country of Origin
China

Dimensions

Height
7.63 in
Length
8.5 in
Width
18 in

Details

Housing Finish
Mahogany Bronze
Lamp Type
Incandescent
Mounting
Wall - Up or Down
Voltage
120V
Number of Lights
2
Standards
cETLus - Listed, Damp Location Listed
Bulb Technology
Incandescent
Energy Star Compliant
No
Lamp Watts
100W
Lamp Included
No
Housing Material
Steel
Finish
Frost
Dimmable
Lamp Dependent
Fixture Type
Vanity
Base Type
Medium
Base Material
Steel
Indoor/Outdoor
Indoor
Extension (in.)
8.5
Lamp Shape
A19
Includes
Mounting Hardware

Description

Wall Fixture,2L,18",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.