Ballerina 3-Light 20 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-186

  • Zoro # G3383243


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Collection Name
Ballerina
Fixture Series
Ballerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-186
Zoro #
G3383243
UPC #
45923601866
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in
Chain Length
48 in
Back Plate or Canopy Height (in.)
1.2

Details

Housing Finish
Polished Brass
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Bulb Technology
Incandescent
Fixture Type
Chandelier
Lamp Included
No
Housing Material
Steel
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Energy Star Compliant
No
Glass Color
Alabaster
Finish
Alabaster
Environment
Dry
Product Design
Transitional
Base Material
Steel
Includes
(1) 48" Chain; (1) 12 foot Wire
Base Type
Medium
Indoor/Outdoor
Indoor
Lamp Shape
A19

Description

The Ballerina 60-186 3-light, 20 inch chandelier features a polished brass finish, accented with alabaster glass bell shades. Illuminate living rooms, dining rooms, and foyers with this dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated 3-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.