Ballerina 3-Light 20 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-182

  • Zoro # G3382878


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-182
Zoro #
G3382878
UPC #
45923601828
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in
Back Plate or Canopy Height (in.)
1.2
Chain Length
48 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Bulb Technology
Incandescent
Housing Material
Glass / Steel
Fixture Type
Chandelier
Lamp Included
No
Energy Star Compliant
No
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Finish
Alabaster
Glass Color
Alabaster
Environment
Dry
Base Type
Medium
Includes
(1) 48" Chain; (1) 12 foot Wire
Indoor/Outdoor
Indoor
Base Material
Glass / Steel
Product Design
Transitional
Lamp Shape
A19

Description

The Ballerina 60-182 3-light, 20 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this brushed nickel chandelier featuring alabaster glass bell shades. Elegant and traditional, this 3 light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.