Ballerina 3-Light 20 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-184

  • Zoro # G3382963


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Voltage
120V
Collection Name
Ballerina
Fixture Series
Ballerina
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-184
Zoro #
G3382963
UPC #
45923601842
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in

Details

Housing Finish
Old Bronze
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Lamp Watts
60W
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Dry Location Listed
Housing Material
Glass / Steel
Lamp Included
No
Finish
Alabaster
Application
Indoor
Lamp Base
Medium
Lamp Shape
A19
Includes
Mounting Hardware

Description

The Ballerina 60-184 3 light, 20 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this old bronze chandelier featuring alabaster glass bell shades. Elegant and traditional, this three light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.