Ballerina 3-Light 20 in. Chandelier with Champagne Linen Washed Glass

  • Mfr # 60-1252

  • Zoro # G3382202


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Housing Finish
Mahogany Bronze / Champagne
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1252
Zoro #
G3382202
UPC #
45923612527
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in

Details

Housing Finish
Mahogany Bronze / Champagne
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Standards
cULus, Dry Location Listed
Lamp Included
No
Housing Material
Glass / Steel
Lamp Watts
60W
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Finish
Champagne
Includes
Mounting Hardware
Lamp Shape
A19
Application
Indoor
Lamp Base
Medium

Description

The Ballerina 60-1252 3-light, 20 inch chandelier is a stylish lighting solution for the home. Illuminate dining rooms, living rooms, and foyers with this deep rich mahogany bronze chandelier, accented with champagne linen washed glass. Elegant and traditional, this 3 light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.