Ballerina 3-Light 20 in. Chandelier with Frosted White Glass

  • Mfr # 60-3142

  • Zoro # G3385188


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Housing Finish
Mahogany Bronze
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3142
Zoro #
G3385188
UPC #
45923631429
Country of Origin
China

Dimensions

Height
17 in
Diameter
20 in
Chain Length
48 in
Back Plate or Canopy Height (in.)
1.2

Details

Housing Finish
Mahogany Bronze
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
3
Collection Name
Ballerina
Fixture Series
Ballerina
Energy Star Compliant
No
Fixture Type
Chandelier
Housing Material
Glass / Metal
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
No
Dimmable
Lamp Dependent
Standards
cULus, Dry Location Listed
Glass Color
Frosted
Finish
Frost
Indoor/Outdoor
Indoor
Environment
Dry
Includes
(1) 48" Chain; (1) 12 foot Wire
Base Material
Glass / Metal
Product Design
Traditional
Lamp Shape
A19
Lamp Base
Medium

Description

The Ballerina 60-3142 60-watt, 3 light chandelier is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this mahogany bronze chandelier featuring frosted white glass. Traditional, yet contemporary, this 3 light chandelier brings distinction to the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.