Ballerina 3-Light 24 in. Vanity - with Frosted White Glass Color

  • Mfr # 60-6083

  • Zoro # G3395557


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Housing Finish
Mahogany Bronze
Voltage
120V
Lamp Watts
100W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6083
Zoro #
G3395557
UPC #
45923660832
Country of Origin
China

Dimensions

Height
7.63 in
Length
8.5 in
Width
24 in

Details

Housing Finish
Mahogany Bronze
Voltage
120V
Number of Lights
3
Lamp Watts
100W
Dimmable
Lamp Dependent
Lamp Included
No
Standards
cETLus - Listed, Damp Location Listed
Bulb Technology
Incandescent
Finish
Frost
Housing Material
Steel
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium
Application
Indoor

Description

Wall Fixture,3L,24",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.