This item is Discontinued.

Nuvo Ballerina 3-Light 24 in. Vanity - with Alabaster Glass Bell Shades Color 60-6075

This item is Discontinued.

Nuvo

Ballerina 3-Light 24 in. Vanity - with Alabaster Glass Bell Shades Color (Discontinued)

Mfr # 60-6075
Zoro # G3395627
UPC # 45923660757
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-6075
Zoro #
G3395627
UPC #
45923660757
Country of Origin
China

Dimensions

Height
7.63 in
Length
8.5 in
Width
24 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Housing Material
Steel
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
100W
Standards
cETLus - Listed, Damp Location Listed
Finish
Alabaster
Dimmable
Lamp Dependent
Lamp Base
Medium
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19

Description

Wall Fixture,3L,24",Vanity,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.