This item is Discontinued.

Nuvo Ballerina 4 Light 30 in. Vanity Alabaster Glass Bell Shades, Housing Finish: Polished Brass 60-330

This item is Discontinued.

Nuvo

Ballerina 4 Light 30 in. Vanity Alabaster Glass Bell Shades, Housing Finish: Polished Brass (Discontinued)

Mfr # 60-330
Zoro # G3386089
UPC # 45923603303
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-330
Zoro #
G3386089
UPC #
45923603303
Country of Origin
China

Dimensions

Height
7-5/8"
Width
30"

Details

Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Number of Lights
4
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Fixture Series
Ballerina
Collection
Ballerina

Description

Wall Fixture,4L,30",Vanity,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.