This item is Discontinued.

Nuvo Ballerina 5-Light 24 in. Chandelier with Alabaster Glass Bell Shades 60-185

Ballerina 5-Light 24 in. Chandelier with Alabaster Glass Bell Shades (Discontinued)

  • Mfr # 60-185
  • Zoro # G3383027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-185
Zoro #
G3383027
UPC #
45923601859
Country of Origin
China

Dimensions

Height
18 in
Diameter
24 in

Details

Housing Finish
Polished Brass
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Housing Material
Glass / Steel
Lamp Included
No
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Bulb Technology
Incandescent
Finish
Alabaster
Includes
Mounting Hardware
Lamp Shape
A19
Application
Indoor
Lamp Base
Medium

Description

The Ballerina 60-185 5-light, 24 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this polished brass chandelier featuring alabaster glass bell shades. Elegant and traditional, this five light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.