Ballerina 5-Light 24 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-181

  • Zoro # G3382808


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
24 in
Housing Finish
Brushed Nickel
Voltage
120V
Collection Name
Ballerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-181
Zoro #
G3382808
UPC #
45923601811
Country of Origin
China

Dimensions

Height
18 in
Width
24 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Bulb Technology
Incandescent
Housing Material
Glass / Steel
Lamp Included
No
Finish
Alabaster
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium
Application
Indoor

Description

The Ballerina 60-181 5-light, 24 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this brushed nickel chandelier featuring alabaster glass bell shades. Elegant and traditional, this 5 light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.