Ballerina 5-Light 24 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-183

  • Zoro # G3382850


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Collection Name
Ballerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-183
Zoro #
G3382850
UPC #
45923601835
Country of Origin
China

Dimensions

Height
18 in
Diameter
24 in
Chain Length
48 in
Back Plate or Canopy Height (in.)
1.2

Details

Housing Finish
Old Bronze
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Energy Star Compliant
No
Bulb Technology
Incandescent
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Housing Material
Glass / Steel
Fixture Type
Chandelier
Lamp Included
No
Finish
Alabaster
Glass Color
Alabaster
Environment
Dry
Indoor/Outdoor
Indoor
Includes
(1) 48" Chain; (1) 12 foot Wire
Base Type
Medium
Product Design
Transitional
Lamp Shape
A19

Description

The Ballerina 60-183 5 light, 24 inch chandelier is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this old bronze chandelier featuring alabaster glass bell shades. Elegant and traditional, this five light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.