This item is Discontinued.

Nuvo Ballerina 5-Light 24 in. Chandelier with Champagne Linen Washed Glass 60-1251

Ballerina 5-Light 24 in. Chandelier with Champagne Linen Washed Glass (Discontinued)

  • Mfr # 60-1251
  • Zoro # G3382187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1251
Zoro #
G3382187
UPC #
45923612510
Country of Origin
China

Dimensions

Height
18 in
Diameter
24 in

Details

Housing Finish
Mahogany Bronze / Champagne
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
No
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Housing Material
Glass / Steel
Finish
Champagne
Lamp Base
Medium
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19

Description

The Ballerina 60-1251 5-light, 24 inch chandelier is an stylish lighting solution for the home. Illuminate dining rooms, living rooms, and foyers with this deep rich mahogany bronze chandelier, accented with champagne linen washed glass. Elegant and traditional, this 5 light chandelier adds sophistication to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.