Shop NUVO
See all product information
Create Account
Ballerina 5 Light 36 in. Vanity Alabaster Glass Bell Shades, Housing Finish: Brushed Nickel
- Mfr # 60-323
- Zoro # G3385809
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
7-5/8"
Width
36 in
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-323
- Zoro #
- G3385809
- UPC #
- 45923603235
- Country of Origin
- China
- Housing Finish
- Brushed Nickel
- Lamp Type
- incandescent
- Mounting
- Wall
- Number of Lights
- 5
- Light Type
- A19 Bulb Medium Base 100W Max.
- Style
- Traditional
- Fixture Series
- Ballerina
- Collection
- Ballerina
Dimensions
- Height
- 7-5/8"
- Width
- 36 in
Description
Wall Fixture,5L,36",Vanity,Br Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.