Ballerina 5 Light 36 in. Vanity Alabaster Glass Bell Shades, Housing Finish: Polished Chrome
- Mfr # 60-319
- Zoro # G3385431
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
7-5/8"
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-319
- Zoro #
- G3385431
- UPC #
- 45923603198
- Country of Origin
- China
Dimensions
- Height
- 7-5/8"
- Width
- 36 in
Details
- Housing Finish
- Polished Chrome
- Lamp Type
- incandescent
- Mounting
- Wall
- Number of Lights
- 5
- Light Type
- A19 Bulb Medium Base 100W Max.
- Style
- Traditional
- Collection
- Ballerina
- Fixture Series
- Ballerina
Description
Wall Fixture,5L,36",Vanity,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.