Ballerina 7-Light 48 in. Vanity - with Alabaster Glass Bell Shades

  • Mfr # 60-293

  • Zoro # G3384899


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
7.63 in
Length
8.5 in
Width
48 in
Housing Finish
Polished Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-293
Zoro #
G3384899
UPC #
45923602931
Country of Origin
China

Dimensions

Height
7.63 in
Length
8.5 in
Width
48 in

Details

Housing Finish
Polished Brass
Voltage
120V
Number of Lights
7
Collection Name
Ballerina
Fixture Series
Ballerina
Dimmable
Lamp Dependent
Standards
cULus, Damp Location Listed
Bulb Technology
Incandescent
Housing Material
Glass / Steel
Includes
Mounting Hardware
Lamp Watts
100W
Lamp Included
No
Finish
Alabaster
Lamp Shape
A19
Lamp Base
Medium
Application
Indoor

Description

The Ballerina 60-293 7 light, 48 inch vanity fixture features a polished brass finish, accented with alabaster glass bell shades. Illuminate bathrooms, hallways, and foyers with this elegant lighting solution for the home. Sleek and traditional, impress your guests with this seven light vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.