Ballerina 7 Light 48 in. Vanity Champagne Linen Washed Glass

  • Mfr # 60-1268

  • Zoro # G3382290


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Lamp Type
incandescent
Mounting
Wall
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1268
Zoro #
G3382290
UPC #
45923612688
Country of Origin
China

Dimensions

Height
7-5/8"
Width
48"

Details

Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
7
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Fixture Series
Ballerina
Collection
Ballerina

Description

Wall Fixture,7L,48",Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.