Bandon, 20 Inch LED Pendant, Gray with Blue Wrap, Acrylic Lens

  • Mfr # 62/3001

  • Zoro # G213335996


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
2 in
Voltage
120 to 277V
Style
Modern
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/3001
Zoro #
G213335996
UPC #
45923622731
Country of Origin
China

Dimensions

Height
2 in
Diameter
19.5 in

Details

Color
Gray
Voltage
120 to 277V
Style
Modern
Color Temp.
3000K
Finish
Gray
CRI
90
Watts
40W
Dimmable
Yes
Glass Finish
No Glass
Includes
108 in. Wire
Application
Lighting
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel
Shade / Lens Finish
Blue Faux Leather Wrap with Acrylic Lens
Type
Integrated LED
Location Rating
Dry
Average Life (Hours)
30000
Lumens
4026L

Description

Illuminate your space with the Bandon 62-3001 LED pendant, where sleek meets chic in a dance of modern design. Finished in a sophisticated gray hue, with an acrylic lens, these fixtures are not just lights, they create a statement with the faux leather, deep blue band, say goodbye to dull illumination. It's not just about lighting a room, it's about lighting up your life with the latest in integrated LED, and fashion-forward design featuring flair and sophistication in a fun package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.