Banyan 1-Light 11 in. Outdoor Hanging with Clear Water Glass

  • Mfr # 60-3490

  • Zoro # G3386901


product price:  $67.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
10.75 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3490
Zoro #
G3386901
UPC #
45923634901
Country of Origin
China

Dimensions

Width
6.13 in
Height
10.75 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Banyon
Standards
cULus, Damp Location Listed
Housing Material
Polycarbonate (PC)
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting

Description

Satco's 60-530 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.