Banyan 1-Light 11 in. Outdoor Hanging with Clear Water Glass

  • Mfr # 60-4931

  • Zoro # G3390499


product price:  $67.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Width
6.13 in
Height
10.75 in
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4931
Zoro #
G3390499
UPC #
45923649318
Country of Origin
China

Dimensions

Width
6.13 in
Height
10.75 in
Length
6.13 in
Back Plate or Canopy Height (in.)
0.98
Chain Length
48 in
Back Plate Diameter (in.)
4.72

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Glass / Metal
Finish
White
Glass Color
Clear Water
Fixture Series
Banyon
Lamp Type
Incandescent
Standards
cULus, Damp Location Listed
Housing Material
Die-Cast Aluminum / Glass
Lamp Included
No
Fixture Type
Hanging Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Base Type
Medium
Environment
Damp
Product Design
Transitional
Collection
Banyan
Lamp Shape
A19
Application
Outdoor Lighting

Description

The carriage-style inspired Cube 60-3463 wall lantern brings an age old charm to your home's exterior lighting. The powder-coated white finish stands up to the elements and the fixture is crafted in die-cast aluminum to enhance the subtle detailing. A decorative loop at the top is in keeping with the lantern style and the clear, beveled glass panels add a touch of refinement to this classic, traditional design. Entry ways, garages, patios, pergolas, the possibilities are endless for illuminating your outdoor spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.