Banyan 1-Light 11 in. Outdoor Hanging with Clear Water Glass

  • Mfr # 60-4933

  • Zoro # G3390401


product price: $67.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Width
6.13 in
Height
10.75 in
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4933
Zoro #
G3390401
UPC #
45923649332
Country of Origin
China

Dimensions

Width
6.13 in
Height
10.75 in
Length
6.13 in
Chain Length
48 in
Back Plate Diameter (in.)
4.72
Back Plate or Canopy Height (in.)
0.98

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Glass / Metal
Finish
Textured Black
Glass Color
Clear Water
Fixture Series
Banyon
Standards
cULus, Damp Location Listed
Lamp Type
Incandescent
Housing Material
Die-Cast Aluminum / Glass
Fixture Type
Hanging Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Collection
Banyan
Environment
Damp
Indoor/Outdoor
Outdoor
Product Design
Transitional
Base Type
Medium
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Hanging Fixture,1L,11",Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.