Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-3484

  • Zoro # G3386369


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
12.25 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3484
Zoro #
G3386369
UPC #
45923634840
Country of Origin
China

Dimensions

Width
6.13 in
Height
12.25 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1

Description

The Onion Lantern 60-632 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in Textured Black and complimented by Clear Seed Glass. This fixture uses 1 60 watt A19 maximum/medium base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.