Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-4921

  • Zoro # G3389753


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
12.25 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4921
Zoro #
G3389753
UPC #
45923649219
Country of Origin
China

Dimensions

Width
6.13 in
Height
12.25 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Boxwood 60-4967 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.