Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-4922

  • Zoro # G3389808


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
12.25 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4922
Zoro #
G3389808
UPC #
45923649226
Country of Origin
China

Dimensions

Width
6.13 in
Height
12.25 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Banyon
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1

Description

Outdoor Wall Fixture,1L,12", Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.