Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-4923

  • Zoro # G3389738


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
12.25 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4923
Zoro #
G3389738
UPC #
45923649233
Country of Origin
China

Dimensions

Width
6.13 in
Height
12.25 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting

Description

The 60-641 is both stylish and affordable. This fixture is beautifully finished in Textured Black. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.