Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banyan 1-Light 17 in. Outdoor Post with Clear Water Glass

  • Mfr # 60-4929

  • Zoro # G3390359


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17.25 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4929
Zoro #
G3390359
UPC #
45923649295
Country of Origin
China

Dimensions

Width
6.13 in
Height
17.25 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Die-cast Aluminum
Lamp Included
No
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1

Description

The Lansing 60-6401 single light, 10 inch outdoor lantern is a traditional lantern, with contemporary style. The textured black fixture is made of steel for a durable lantern designed to withstand harsh weather conditions. Impress your guests, and keep your family safe with Lansing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.