Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass Bronze Finish

  • Mfr # 60-4925

  • Zoro # G3390517


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4925
Zoro #
G3390517
UPC #
45923649257
Country of Origin
China

Dimensions

Width
6.13 in
Height
17 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Banyon
Housing Material
Polycarbonate (PC)
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1

Description

The carriage-style inspired Cube 60-3464 wall lantern brings an age old charm to your home's exterior lighting. The powder-coated old bronze finish stands up to the elements and the fixture is crafted in die-cast aluminum to enhance the subtle detailing. A decorative loop at the top is in keeping with the lantern style and the clear, beveled glass panels add a touch of refinement to this classic, traditional design. Entry ways, garages, patios, pergolas, the possibilities are endless for illuminating your outdoor spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.