Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-3487

  • Zoro # G3386411


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3487
Zoro #
G3386411
UPC #
45923634871
Country of Origin
China

Dimensions

Width
6.13 in
Height
17 in
Length
8 in
Back Plate or Canopy Height (in.)
0.75
Back Plate or Canopy Length (in.)
5.88
Back Plate or Canopy Width (in.)
4.38

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Glass Color
Clear Water
Fixture Series
Banyon
Housing Material
Glass / Metal
Lamp Type
Incandescent
Standards
cULus, Wet Location Listed
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Environment
Wet
Collection
Banyan
Extension (in.)
8
Lamp Shape
A19
Application
Outdoor Lighting
Lamp Base
Medium

Description

Satco's 65-114 20 watt LED bulk head is an attractive, high efficiency wall fixture good for both indoor and outdoor applications. Illuminate docks, walkways, entrances, patios, and pool decks with this durable, die-cast aluminum bulk head. This LED bulk head delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.