Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass

  • Mfr # 60-3489

  • Zoro # G3386868


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3489
Zoro #
G3386868
UPC #
45923634895
Country of Origin
China

Dimensions

Width
6.13 in
Height
17 in
Length
8 in
Back Plate or Canopy Length (in.)
5.88
Back Plate or Canopy Width (in.)
4.38
Back Plate or Canopy Height (in.)
0.75

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Glass Color
Clear Water
Fixture Series
Banyon
Lamp Type
Incandescent
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Collection
Banyan
Indoor/Outdoor
Outdoor
Environment
Wet
Extension (in.)
8
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19

Description

The Central Park 60-898 3 light, 21 inch outdoor post lantern is an elegant lighting solution for outside the home. Three bulbs sit elegantly inside clear beveled glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor post lantern is a fashionable lighting solution for the exterior of the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.