
Barnett, 21 Inch LED 5 Light Chandelier, Matte Black, Silk Screened Acrylic Lens
Mfr # 62/2036
Zoro # G713335922
product price:Â $621.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Watts
24W
Voltage
120V
Diameter
20.88 in
Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2036
Zoro #
G713335922
UPC #
45923620744
Country of Origin
China
Dimensions
Diameter
20.88 in
Height
7.75 in
Details
Housing Finish
Matte Black
Watts
24W
Voltage
120V
Type
Integrated LED
Glass Finish
No Glass
Description/Special Features
Sloped Ceiling Compatible
Color
Black
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel
Style
Modern
Includes
108 in. Wire
Application
Lighting
Dimmable
Yes
Color Temp.
3000K
Lumens
1920L
Average Life (Hours)
30000
Location Rating
Dry
CRI
90
Shade / Lens Finish
Silk Screened Acrylic Lens
Description
It's not merely about aesthetics, it's a testament to innovation from design to execution, and the Barnett 62-2036 LED chandelier is your ticket to eclectic, fun lighting! The silk screened acrylic lens' are twisted into ribbons against a backdrop of matte black, a dancing illusion that is pure magic when illuminated with the integrated LED. These fixtures aren't just lights, they are works of art, saying goodbye to ordinary lighting has never been easier. Turn your space into a canvas, resplendent with eccentric, modern charisma, and a captivating play of light and shadow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.