Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barnett, 21 Inch LED Flush Mount, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2035

  • Zoro # G013335943


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Height
7.63 in
Lumens
1920L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2035
Zoro #
G013335943
UPC #
45923620737
Country of Origin
China

Dimensions

Height
7.63 in
Diameter
20.88 in

Details

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Lumens
1920L
Watts
24W
Dimmable
Yes
Type
Integrated LED
Features
Sloped Ceiling Compatible
Application
Lighting
CRI
90
Standards
cETLus - Listed; FCC; Dry; RoHS
Color
Black
Material
Steel
Glass Finish
No Glass
Location Rating
Dry
Average Life (Hours)
30000
Style
Modern
Shade / Lens Finish
Silk Screened Acrylic Lens

Description

It's not merely about aesthetics, it's a testament to innovation from design to execution, and the Barnett 62-2035 LED flush mount is your ticket to eclectic, fun lighting! The silk screened acrylic lens' are twisted into ribbons against a backdrop of matte black, a dancing illusion that is pure magic when illuminated with the integrated LED. These fixtures aren't just lights, they are works of art, saying goodbye to ordinary lighting has never been easier. Turn your space into a canvas, resplendent with eccentric, modern charisma, and a captivating play of light and shadow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.