
Barnett, 8 Inch LED Wall Sconce, Matte Black, Silk Screened Acrylic Lens
Mfr # 62/2037
Zoro # G013335899
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Diameter
7.5 in
Dimmable
Yes
Finish
Matte Black
Voltage
120V
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2037
Zoro #
G013335899
UPC #
45923620751
Country of Origin
China
Dimensions
Height
9.5 in
Diameter
7.5 in
Length
6.88 in
Details
Dimmable
Yes
Finish
Matte Black
Voltage
120V
Application
Lighting
Material
Steel
Standards
cETLus - Listed; FCC; Dry; RoHS
Color
Black
Lamp Watts
8W
Type
Integrated LED
Location Rating
Dry
Average Life (Hours)
30000
Shade / Lens Finish
Silk Screened Acrylic Lens
Color Temp.
3000K
Glass Finish
No Glass
Lumens
640L
Style
Modern
CRI
90
Description
It's not merely about aesthetics, it's a testament to innovation from design to execution, and the Barnett 62-2037 LED wall sconce is your ticket to eclectic, fun lighting! The silk screened acrylic lens' are twisted into ribbons against a backdrop of matte black, a dancing illusion that is pure magic when illuminated with the integrated LED. These fixtures aren't just lights, they are works of art, saying goodbye to ordinary lighting has never been easier. Turn your space into a canvas, resplendent with eccentric, modern charisma, and a captivating play of light and shadow.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.