
Baxter 1-Light Vanity - Black with Burnished Brass (Discontinued)
- Mfr # 60/7381
- Zoro # G503531824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7381
Zoro #
G503531824
UPC #
45923600357
Country of Origin
China
Dimensions
Height
7.25
Width
6
Depth
10
Details
Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Impressionable
Shade Material
Steel
Shade Color Family
Black
Lamp Included
No
Lamp Type - Fixtures
A19
Dimmable
Lamp Dependent
Standards
cETLus
Lighting Technology
Incandescent
Finish
Black / Burnished Brass
Lamp Watts
60
Material
Steel
For Use With
Indoor Lighting
Weight
1.42
Description
The Baxter 60-7381 vanity light does not disappoint with its modern design and impressionable style. The black shade is finely cut at an angle and features a white interior to maximize the light output. The lustrous burnished brass stem attaches from the lamp to the backplate, beautifully mimicking the angle of the shade. This excellent fixture will bring years of beautiful and timeless lighting to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.