Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker 1 Light Wall Sconce Clear Glass Brushed Nickel

  • Mfr # 60-5261

  • Zoro # G3391293


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
14-1/8"
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
T9 Bulb Medium Base 60W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5261
Zoro #
G3391293
UPC #
45923652615
Country of Origin
China

Dimensions

Height
14-1/8"
Width
5-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
T9 Bulb Medium Base 60W Max.
Style
Transitional
Collection
Beaker
Fixture Series
Beaker

Description

Wall Fixture,1L,Clear Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.