Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bend - LED Large Vanity - Brushed Nickel Finish with White Acrylic

  • Mfr # 62/1323

  • Zoro # G1235405


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
39W
Lumens
2730L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1323
Zoro #
G1235405
UPC #
045923663239
Country of Origin
China

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Brushed Nickel
Watts
39W
Lumens
2730L
Item
Fixture,Vanity,1L,39W,LED Module,Direct
Bulb Technology
LED
Lamp Included / Lamp Not Included
Integrated
Dimmable
Yes-Dimmable
Lamp Type
Integrated LED
Bulb Base Type
Integrated

Description

Fixture,Vanity,1L,39W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.