Zoro Homepage

Bento 3-Light Semi-Flush Fixture with Satin White Glass

  • Mfr # 60-4087

  • Zoro # G3388073


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Collection Name
Bento
Fixture Series
Bento
Lamp Watts
60W
Standards
cETLus, Dry Location Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4087
Zoro #
G3388073
UPC #
45923640872
Country of Origin
China

Dimensions

Height
8.88 in
Diameter
13 in

Details

Housing Finish
Polished Chrome / Satin White
Voltage
120V
Number of Lights
3
Collection Name
Bento
Fixture Series
Bento
Lamp Watts
60W
Standards
cETLus, Dry Location Listed
Lamp Included
No
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Housing Material
Glass / Metal
Finish
Satin White
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium

Description

The Contemporary elegance of the Bento 60-4087 is expressed by the simplistic lines of the Bento collection. Illuminate hallways, living rooms, and dining rooms with this triple light semi-flush mount fixture. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.