Zoro Homepage

Bento 5-Light Chandelier with Satin White Glass

  • Mfr # 60-4086

  • Zoro # G3388207


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Width
25.75 in
Voltage
120V
Collection Name
Bento
Fixture Series
Bento
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4086
Zoro #
G3388207
UPC #
45923640865
Country of Origin
China

Dimensions

Height
24.75 in
Width
25.75 in

Details

Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
5
Collection Name
Bento
Fixture Series
Bento
Dimmable
Lamp Dependent
Housing Material
Glass / Metal
Standards
cETLus, Dry Location Listed
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Shape
A19
Lamp Base
Medium
Includes
Mounting Hardware
Application
Indoor

Description

The Contemporary elegance of the Bento 60-4086 is expressed by the simplistic lines of the Bento collection. Illuminate dining rooms, kitchens, and foyers with this five light chandelier. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White glass shades add an illuminating presence to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.